Beli telescopic pole di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Senator Aluminium Telescopic Ext. Pole
    Mulai

    Rp289.900

    Senator Aluminium Telescopic Ext. Pole
    atribut:
    • Size: 1m-2m (39inch-78inch)
  2. monotaro Joint Pattern Telescopic Type (Connection Joint)
    Mulai

    Rp149.900

    monotaro Joint Pattern Telescopic Type (Connection Joint)
    Deskripsi:
    Produk ini juga sering disebut dengan Connection joint
    atribut:
    • Material: (Pipe) Aluminium, (Connection tip screw) Steel, (Connection joint / clip) Resin
    • Type: Joint pattern
  3. monotaro Telescopic Pole Climbing (Tongkat Pendaki)
    Mulai

    Rp70.900

    monotaro Telescopic Pole Climbing (Tongkat Pendaki)
    Deskripsi:
    Food and beverage industry using the climb, making the sales industry store. The service guide and menu guide.
    atribut:
    • Horizontal bar (mm): 850
    • Material: Pipe (steel + polyethylene-coated)
    • Overall Length (mm): 1600 to 3000
    • Diameter (phi mm): (Upper pipe): 19 (lower pipe): 22 (lower cap): 24
  4. TASKI Telescopic Handle (Gagang Teleskopik)
    Mulai

    Rp339.900

    TASKI Telescopic Handle (Gagang Teleskopik)
    atribut:
    • Dimensions (m): 2x1.5
  5. Kennedy F/Glass Telescopic Ext. Pole
    Mulai

    Rp719.900

    Kennedy F/Glass Telescopic Ext. Pole
    Deskripsi:
    Professional extension pole, manufactured to the highest specifications from aluminium, fibre-glass and ABS plastic, making it light in weight but very strong. It extends from 1.2 to 2.4m and comes with an American style thread plus a screw-on tapered adaptor.
    atribut:
    • Handle Material: ABS Plastic Aluminium Fibre-glass
    • Arm Length: Extension Arm
    • Type: Roller Handle Extension
    • Extension Range: 1.2 - 2.4m
    • Compatible Materials: Eggshell Paint Emulsion Floor Paint Gloss Paint Masonry Paint Semi-gloss Paint Textured Paint Undercoat/Primer Vinyl Matt Paint Vinyl Silk Paint
    • Part Number: KEN5334800K
    • Size: 1.2M-2.4M
  6. Clean Matic Tongkat Pel Teleskopik 120cm (Mop Handle)
    19%
    Mulai

    Rp28.900

    Clean Matic Tongkat Pel Teleskopik 120cm (Mop Handle)
    Deskripsi:
    Telescopic stick that can be extended up to 250cm long, Light Steel stick material coated PVC Shrink with US Thread system.
    atribut:
    • Dimensions (cm): 120x2
    • Color: Random Color
  7. Emaux Tongkat Pel Teleskopik (Mop Handle)
    Mulai

    Rp389.900

    Emaux Tongkat Pel Teleskopik (Mop Handle)
    Deskripsi:
    Pole and HoseAluminium Telescopic Poles With Grip LockTelescopic Poles are constructed of premium drawn aluminum tubing. With the wall thickness of 1.2mm, the OD and ID are 31.8mm and 29.4mm respectively. It comes with vinyl handle and user-friendly grip lock. Designed to work with hand skimmers, leaf rakes, brushes and vacuum heads.Blow Mold Vacuum HoseThe economic blow mold flexible hose is made specifically for pool vacuuming. It withstands pool chemicals and outdoor conditions. The inner wall design of the hose also allows for an efficient flow of the pool cleaning.Spiral Wound Vacuum HoseThe Emaux spiral wound hose has a crush proof construction and is used by service professionals to manually vacuum the pools. The hose is known for their high quality, durable construction, UV protection and abrasion resistance.
  8. Milx Pole Magic Wall
    70%
    Mulai

    Rp3.599.900

    Milx Pole Magic Wall
    atribut:
    • Material: Head part:Resin, Pole part:Aluminium
    • Compatible Size (mm): 1600 to 3600
    • Specification: Extendable
    • Purpose of Use: Temporary curing in remodeling/renovation work etc.
  9. WOKIN Extension Rod
    Mulai

    Rp45.900

    WOKIN Extension Rod
    Deskripsi:
    - Powder coated- Suitable for WOKIN stock number: 351009, 351109, 351209, 351007- Extension pole connected with 353000, suitable for WOKIN stock : 351610, 351710, 351810, 352204, 352304- Packing: color label
  10. Teramoto Wiper Kaca (Serokan Kaca)
    38%
    Mulai

    Rp159.900

    Teramoto Wiper Kaca (Serokan Kaca)
    atribut:
    • Total Length (mm): 840 to 1350
  11. TRUSCO Patch Handle
    Mulai

    Rp369.900

    TRUSCO Patch Handle
    Deskripsi:
    -By rotating the joint part, it is extendable from the shortest length of 850mm to the longest of 2000 mm.-As it is for each company's common specifications, it is highly convenient. -Coating work on high parts of wall surfaces and coating the floor.
    atribut:
    • DiameterxL: phi30x850 to 2000mm
    • Material: Aluminium/Polypropylene (PP)
    • Compatible Handles: Those with handle screw threaded portion part M20
    • Purpose of Use: Coating work on high parts of wall surfaces and coating the floor.
Daftar Harga telescopic pole Terbaru October 2026
Filmop Telescopic Handle (Gagang Teleskopik)Rp379.900
Senator Aluminium Telescopic Ext. PoleRp289.900
monotaro Joint Pattern Telescopic Type (Connection Joint)Rp149.900
Biotizer Bio Marble PowderRp319.900
monotaro Telescopic Pole Climbing (Tongkat Pendaki)Rp70.900
PPM Tongkat Pel Teleskopik (Mop Handle)Rp149.900
RAMDAYS Tongkat Pel Teleskopik (Mop Handle)Rp259.900
TASKI Telescopic Handle (Gagang Teleskopik)Rp339.900
KRISBOW Brush & Broom Extension Handle (Tongkat Sapu)Rp99.900
Kennedy F/Glass Telescopic Ext. PoleRp719.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)